Cooper Lighting
4" Trim, Adjustable Slot Satin Nickel Trim, MR16
MFR #: 1420SN
SKU: 26081723
UPC: 62396029523
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 62396029523 |
UNSPSC | 39111531 |
Material | Cast Metal |
Mounting Type | Recessed |
Lamp Type | LED |
Outer Diameter | 4 Inch |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
4" Trim, Adjustable Slot Satin Nickel Trim, MR16
MFR #: 1420SN
SKU: 26081723
UPC: 62396029523
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 62396029523 |
UNSPSC | 39111531 |
Material | Cast Metal |
Mounting Type | Recessed |
Lamp Type | LED |
Outer Diameter | 4 Inch |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.