Crouse Hinds (Eaton)
4 Square Box, Steel, Welded, 2-1/8 in. D, (8) 1/2 & (4) 1/2+3/4 in. E Side KO, (2) 1/2 & (2) 1/2+3/4 in. E Bottom KO
MFR #: TP4
SKU: 26538337
UPC: 66227711485
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Steel welded 4 in. square box 2-1/8 in. deep includes (8) 1/2 in., (4) 1/2+3/4 in. eccentric side knockouts, (2) 1/2 in. and (2) 1/2+3/4 in. eccentric bottom knockouts.
Conduit use
30.3 cubic inch capacity
cUL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | IN - India |
---|---|
UPC | 66227711485 |
Sign In or provide a ZIP code
to view pricing.
Crouse Hinds (Eaton)
4 Square Box, Steel, Welded, 2-1/8 in. D, (8) 1/2 & (4) 1/2+3/4 in. E Side KO, (2) 1/2 & (2) 1/2+3/4 in. E Bottom KO
MFR #: TP4
SKU: 26538337
UPC: 66227711485
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Steel welded 4 in. square box 2-1/8 in. deep includes (8) 1/2 in., (4) 1/2+3/4 in. eccentric side knockouts, (2) 1/2 in. and (2) 1/2+3/4 in. eccentric bottom knockouts.
Conduit use
30.3 cubic inch capacity
cUL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | IN - India |
---|---|
UPC | 66227711485 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.