Thumbnail Image







3M™ Temflex™ Vinyl Electrical Tape 165, White, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case
×







3M
3M™ Temflex™ Vinyl Electrical Tape 165, White, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case
MFR #: 165WH4A
SKU: 26466094
UPC: 07630892576
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions.
View More
keyboard_arrow_down
keyboard_arrow_up
3M Temflex Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors in 10 roll packs. It is flame-retardant and designed to perform in ambient temperatures up to 194F (90C). The tape is conformable for cold weather application down to 32F (0C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection with minimum bulk. This versatile electric tape is compatible with rubber and synthetic splicing compounds, and is UL Listed, CSA and VDE Certified.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | PL - Poland |
---|---|
UPC | 07630892576 |
Brand | Temflex |
Dimenions | 60 ft. L x .75 in. W |
Application | Insulation |
Material | PVC |
Color | White |
Adhesive Type | Rubber |
Overall Length | 60 ft. |
Rated Voltage | 600V |
Color Family | White |
Width | 0.75 in. |
Thickness | 0.15 mm |
Dielectric Strength | 40 kV/mm |
Max. Temperature Rating | 194°F |
Sign In or provide a ZIP code
to view pricing.
3M
3M™ Temflex™ Vinyl Electrical Tape 165, White, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case
MFR #: 165WH4A
SKU: 26466094
UPC: 07630892576
Thumbnail Image







3M™ Temflex™ Vinyl Electrical Tape 165, White, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case
×







Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions.
View More
keyboard_arrow_down
keyboard_arrow_up
3M Temflex Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors in 10 roll packs. It is flame-retardant and designed to perform in ambient temperatures up to 194F (90C). The tape is conformable for cold weather application down to 32F (0C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection with minimum bulk. This versatile electric tape is compatible with rubber and synthetic splicing compounds, and is UL Listed, CSA and VDE Certified.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | PL - Poland |
---|---|
UPC | 07630892576 |
Brand | Temflex |
Dimenions | 60 ft. L x .75 in. W |
Application | Insulation |
Material | PVC |
Color | White |
Adhesive Type | Rubber |
Overall Length | 60 ft. |
Rated Voltage | 600V |
Color Family | White |
Width | 0.75 in. |
Thickness | 0.15 mm |
Dielectric Strength | 40 kV/mm |
Max. Temperature Rating | 194°F |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.