Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

TII Technologies

3600 Series, Six-Line Broadband Outdoor Network Interface Device, Hex Head Screw

MFR #: 3611H-78-1I00
SKU: 25236529

View More

3600 Series broadband outdoor Network Interface Device (NID) is a versatile, heavy duty six-pair housing. It accommodates a variety of coaxial and twisted Pair drop combinations, while providing superior protection and performance in the harshest outdoor environments.

  • Low profile design and rear entry grommets allow complete access to all components for easy installation and servicing
  • All internal components - protector modules, customer bridges and coax modules - are completely modular, allowing for simple field expansion
  • Superior wire management access
  • Standard features include customer locking/telco bypass, separate customer and telco compartments and fully hinged covers

Standard
Listed to UL 497

   Product Details

ECCN EAR99
Country of Origin MX - Mexico
Series 3600 Series

Something incorrect? Let us know

CANCEL

TII Technologies

3600 Series, Six-Line Broadband Outdoor Network Interface Device, Hex Head Screw

MFR #: 3611H-78-1I00
SKU: 25236529

View More

3600 Series broadband outdoor Network Interface Device (NID) is a versatile, heavy duty six-pair housing. It accommodates a variety of coaxial and twisted Pair drop combinations, while providing superior protection and performance in the harshest outdoor environments.

  • Low profile design and rear entry grommets allow complete access to all components for easy installation and servicing
  • All internal components - protector modules, customer bridges and coax modules - are completely modular, allowing for simple field expansion
  • Superior wire management access
  • Standard features include customer locking/telco bypass, separate customer and telco compartments and fully hinged covers

Standard
Listed to UL 497

   Product Details

ECCN EAR99
Country of Origin MX - Mexico
Series 3600 Series

Something incorrect? Let us know

CANCEL