
3082A Series, Multi-Conductor Cable, PVC, 4-Conductor, 18 to 15 AWG, Non-Plenum, Gray, 1000 ft.
×
Belden
3082A Series, Multi-Conductor Cable, PVC, 4-Conductor, 18 to 15 AWG, Non-Plenum, Gray, 1000 ft.
MFR #: 3082A T5U-CUT REEL
SKU: 26342302
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Series | 3082A Series |
Conductor Size | 18 to 15 AWG |
Conductor Material | Tinned Copper |
Insulation Material | PVC |
No. of Conductors | 4 |
Shielded | Overall Beldfoil Shield |
Length | 1000 ft. |
Sign In or provide a ZIP code
to view pricing.
Belden
3082A Series, Multi-Conductor Cable, PVC, 4-Conductor, 18 to 15 AWG, Non-Plenum, Gray, 1000 ft.
MFR #: 3082A T5U-CUT REEL
SKU: 26342302

3082A Series, Multi-Conductor Cable, PVC, 4-Conductor, 18 to 15 AWG, Non-Plenum, Gray, 1000 ft.
×
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Series | 3082A Series |
Conductor Size | 18 to 15 AWG |
Conductor Material | Tinned Copper |
Insulation Material | PVC |
No. of Conductors | 4 |
Shielded | Overall Beldfoil Shield |
Length | 1000 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.