Cooper Lighting
3" Trim, Super Adjustable, 80 Degree, White
MFR #: 3010WH
SKU: 25748814
UPC: 08008351436
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 08008351436 |
UNSPSC | 39111827 |
Material | Die-Cast Aluminum |
Mounting Type | Recessed |
Lamp Type | LED |
Outer Diameter | 3 Inch |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
3" Trim, Super Adjustable, 80 Degree, White
MFR #: 3010WH
SKU: 25748814
UPC: 08008351436
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 08008351436 |
UNSPSC | 39111827 |
Material | Die-Cast Aluminum |
Mounting Type | Recessed |
Lamp Type | LED |
Outer Diameter | 3 Inch |
Sign In or provide a
ZIP code to view pricing.