KNIPEX Tools
3 Pc Long Nose Tool Set
MFR #: 9K 00 80 12 US
SKU: 26493689
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Includes 1 each of: 8 in. Long Nose Pliers w/o Cutter-Grabber (38 91 200), 8 in. Angled Long Nose Pliers w/o Cutter (38 71 200), 8 in. Long Nose Pliers w/o Cutter-S Shape (38 31 200).
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Vanadium Electric Steel, Forged, Oil-Hardened |
Color | Red |
Handle Material | Plastic Coating |
Color Family | Red |
Sign In or provide a ZIP code
to view pricing.
KNIPEX Tools
3 Pc Long Nose Tool Set
MFR #: 9K 00 80 12 US
SKU: 26493689
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Includes 1 each of: 8 in. Long Nose Pliers w/o Cutter-Grabber (38 91 200), 8 in. Angled Long Nose Pliers w/o Cutter (38 71 200), 8 in. Long Nose Pliers w/o Cutter-S Shape (38 31 200).
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Vanadium Electric Steel, Forged, Oil-Hardened |
Color | Red |
Handle Material | Plastic Coating |
Color Family | Red |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.