C2G (Legrand)
3 ft. Value Series™ F-Type RG6 Coaxial Video Cable
MFR #: CG29131
SKU: 25413577
UPC: 75712029131
Audio/Video Cables, 3 ft., F-Type RG6 Coaxial Video
View More
keyboard_arrow_down
keyboard_arrow_up
Ordinary, "included in the box" f-type cables often use low quality materials with inferior shielding, and that can result in poor picture quality. Constructed from 75 Ohm coaxial cable to deliver high quality video, this cable can deliver all the detail, color and brightness you expect from your audio/video components. Ideal for connecting digital cable boxes, DSS receivers or any video source with f-type outputs to any TV with matching f-type inputs. Low loss 18 AWG copper-clad steel conductor wire and polyethylene dielectric provide accurate picture resolution and color. A foil and double-braid shield protects against unwanted noise and interference. The 24K gold-plated heavy duty connectors ensure long-lasting, corrosion-free connections. The flexible PVC jacket enables easy installation while fully molded connectors provide excellent strain relief to keep your cable intact. Features and Benefits Use to connect a digital cable box, DSS receiver or any F-Type device to a TV Perfect replacement cable for long length applications Available in lengths up to 100ft
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 75712029131 |
Brand | C2G |
Cable Length | 3 ft. |
Cable Type | RG6 |
Length | 3 ft. |
Sign In or provide a ZIP code
to view pricing.
C2G (Legrand)
3 ft. Value Series™ F-Type RG6 Coaxial Video Cable
MFR #: CG29131
SKU: 25413577
UPC: 75712029131
Sign In or provide a ZIP code
to view pricing.
Audio/Video Cables, 3 ft., F-Type RG6 Coaxial Video
View More
keyboard_arrow_down
keyboard_arrow_up
Ordinary, "included in the box" f-type cables often use low quality materials with inferior shielding, and that can result in poor picture quality. Constructed from 75 Ohm coaxial cable to deliver high quality video, this cable can deliver all the detail, color and brightness you expect from your audio/video components. Ideal for connecting digital cable boxes, DSS receivers or any video source with f-type outputs to any TV with matching f-type inputs. Low loss 18 AWG copper-clad steel conductor wire and polyethylene dielectric provide accurate picture resolution and color. A foil and double-braid shield protects against unwanted noise and interference. The 24K gold-plated heavy duty connectors ensure long-lasting, corrosion-free connections. The flexible PVC jacket enables easy installation while fully molded connectors provide excellent strain relief to keep your cable intact. Features and Benefits Use to connect a digital cable box, DSS receiver or any F-Type device to a TV Perfect replacement cable for long length applications Available in lengths up to 100ft
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 75712029131 |
Brand | C2G |
Cable Length | 3 ft. |
Cable Type | RG6 |
Length | 3 ft. |
Sign In or provide a
ZIP code to view pricing.