C2G (Legrand)
3 ft. (0.9 m) High Speed HDMI® Cable with Ethernet - 4K 60Hz
MFR #: CG56782
SKU: 25843865
UPC: 75712056782
Audio/Video Cables, 3 ft., High Speed HDMI®
View More
keyboard_arrow_down
keyboard_arrow_up
The C2G High Speed HDMI with Ethernet Cable supports all HDMI 2.0 features and is perfect for home theater or desktop audio video applications requiring high speed HDMI features and video resolutions up to 4K (4096 x 2160 at 60hz, 4:4:4). The Ethernet capabilities of the cable allow a user to connect multiple Ethernet enabled HDMI devices through a single Ethernet connection for accessing interactive online content or updating device firmware. This fully-functional, high bandwidth cable is tested to perform at industry standards and is backed by a lifetime warranty. This cable can be utilized for network switch stacking with compatible equipment. Experience the latest HDMI features including Features and Benefits Supports all HDMI 2.0 features including resolutions up to 4K (4096 x 2160 at 60hz, 4:4:4) Supports HDMI features including 3D video Gold plated connectors Fully compatible with HDMI Stacking for Network Switches
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | VN - Vietnam |
UPC | 75712056782 |
Brand | C2G |
Color | Black |
Cable Length | 3 ft. |
Cable Type | HDMI® |
Color Family | Black |
Length | 3 ft. |
Sign In or provide a ZIP code
to view pricing.
C2G (Legrand)
3 ft. (0.9 m) High Speed HDMI® Cable with Ethernet - 4K 60Hz
MFR #: CG56782
SKU: 25843865
UPC: 75712056782
Sign In or provide a ZIP code
to view pricing.
Audio/Video Cables, 3 ft., High Speed HDMI®
View More
keyboard_arrow_down
keyboard_arrow_up
The C2G High Speed HDMI with Ethernet Cable supports all HDMI 2.0 features and is perfect for home theater or desktop audio video applications requiring high speed HDMI features and video resolutions up to 4K (4096 x 2160 at 60hz, 4:4:4). The Ethernet capabilities of the cable allow a user to connect multiple Ethernet enabled HDMI devices through a single Ethernet connection for accessing interactive online content or updating device firmware. This fully-functional, high bandwidth cable is tested to perform at industry standards and is backed by a lifetime warranty. This cable can be utilized for network switch stacking with compatible equipment. Experience the latest HDMI features including Features and Benefits Supports all HDMI 2.0 features including resolutions up to 4K (4096 x 2160 at 60hz, 4:4:4) Supports HDMI features including 3D video Gold plated connectors Fully compatible with HDMI Stacking for Network Switches
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | VN - Vietnam |
UPC | 75712056782 |
Brand | C2G |
Color | Black |
Cable Length | 3 ft. |
Cable Type | HDMI® |
Color Family | Black |
Length | 3 ft. |
Sign In or provide a
ZIP code to view pricing.