Allied Bolt
3/4" X 7' ANCHOR ROD WITH ASSEMBLED SINGLE EYE NUT
MFR #: 3613
SKU: 25836312
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
• Used in conjunction with internally tapped earth anchors.
• Anchor Rods are forged from AISI 1045 Steel to ensure high tensile strength.
• Minimum tensile strength is 23,000 lbs.
• Eye Nuts are forged from High Strength 1045 Steel.
• Hot dip galvanized to meet ASTM Specification A123.
• Butt of Rod marked with "ABI" for identification.
• Anchor Rods are forged from AISI 1045 Steel to ensure high tensile strength.
• Minimum tensile strength is 23,000 lbs.
• Eye Nuts are forged from High Strength 1045 Steel.
• Hot dip galvanized to meet ASTM Specification A123.
• Butt of Rod marked with "ABI" for identification.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Steel |
Length | 42 in. |
Sign In or provide a ZIP code
to view pricing.
Allied Bolt
3/4" X 7' ANCHOR ROD WITH ASSEMBLED SINGLE EYE NUT
MFR #: 3613
SKU: 25836312
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
• Used in conjunction with internally tapped earth anchors.
• Anchor Rods are forged from AISI 1045 Steel to ensure high tensile strength.
• Minimum tensile strength is 23,000 lbs.
• Eye Nuts are forged from High Strength 1045 Steel.
• Hot dip galvanized to meet ASTM Specification A123.
• Butt of Rod marked with "ABI" for identification.
• Anchor Rods are forged from AISI 1045 Steel to ensure high tensile strength.
• Minimum tensile strength is 23,000 lbs.
• Eye Nuts are forged from High Strength 1045 Steel.
• Hot dip galvanized to meet ASTM Specification A123.
• Butt of Rod marked with "ABI" for identification.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Steel |
Length | 42 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.