Jonard Tools
3/4" Standard J Hook, Size 12, Pack of 100
MFR #: JH12-100
SKU: 26686067
UPC: 81005335987
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Designed for heavy-duty hanging applications, these J hooks provide stress-free cable support while keeping your cable bundles neat and organized. These J hooks also feature the following: Size 12 for cable bundles up to 3/4" in diameter, and a maximum lo
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 81005335987 |
Brand | Jonard tools |
Accessory Type | J Hook |
Mounting Type | Horizontal or Vertical |
Weight | 0.054 |
Length | 3.07 in. |
Height | 3.05 in. |
Sign In or provide a ZIP code
to view pricing.
Jonard Tools
3/4" Standard J Hook, Size 12, Pack of 100
MFR #: JH12-100
SKU: 26686067
UPC: 81005335987
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Designed for heavy-duty hanging applications, these J hooks provide stress-free cable support while keeping your cable bundles neat and organized. These J hooks also feature the following: Size 12 for cable bundles up to 3/4" in diameter, and a maximum lo
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 81005335987 |
Brand | Jonard tools |
Accessory Type | J Hook |
Mounting Type | Horizontal or Vertical |
Weight | 0.054 |
Length | 3.07 in. |
Height | 3.05 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.