Atkore Steel Components
3-1/2 in. U-Bolts W/2 Nuts 3/8-16
MFR #: SUBM350KON
SKU: 26034040
UPC: 84213610458
Innovative electrical fittings with premium quality and service offering more than 1,600 SKUs and numerous labor savings products
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 84213610458 |
UNSPSC | 31162905 |
Finish | Mechanically Galvanized |
Connection Type | Nut |
Material | Electrogalvanized Steel |
Trade Size | 3-1/2 in. |
Length | 4.063 in. |
Width | 4.563 in. |
Sign In or provide a ZIP code
to view pricing.
Atkore Steel Components
3-1/2 in. U-Bolts W/2 Nuts 3/8-16
MFR #: SUBM350KON
SKU: 26034040
UPC: 84213610458
Sign In or provide a ZIP code
to view pricing.
Innovative electrical fittings with premium quality and service offering more than 1,600 SKUs and numerous labor savings products
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 84213610458 |
UNSPSC | 31162905 |
Finish | Mechanically Galvanized |
Connection Type | Nut |
Material | Electrogalvanized Steel |
Trade Size | 3-1/2 in. |
Length | 4.063 in. |
Width | 4.563 in. |
Sign In or provide a
ZIP code to view pricing.