Leuze Electronic
230 Series Inductive Switch, Metal, 10/30V dc, 200 mA, 2NO, NPN, M12 Connector, Male, 700 Hz, Red/Silver, 30 Dia. x 63.5 mm L
MFR #: 50109719
SKU: 25534219
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- The sensor can be mounted at a greater distance from moving parts
- The high sensitivity of the sensors makes them the inexpensive solution for special applications, e.g. for close-range detection of small parts
- Sturdy all-metal housing for permanent operation
Standards and Certifications
Degree of protection IP 67
Protection class II
cULUS Certified
Test procedure for EMC in accordance with standard IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4
IEC 60947-5-2 Standards
CE Certified
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | HU - Hungary |
---|---|
Series | 230 |
Connection Type | M12 Connector |
Material | Metal |
Contact Operation | 2NO |
Length | 63.5 mm |
Diameter | 30 mm |
Sign In or provide a ZIP code
to view pricing.
Leuze Electronic
230 Series Inductive Switch, Metal, 10/30V dc, 200 mA, 2NO, NPN, M12 Connector, Male, 700 Hz, Red/Silver, 30 Dia. x 63.5 mm L
MFR #: 50109719
SKU: 25534219
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- The sensor can be mounted at a greater distance from moving parts
- The high sensitivity of the sensors makes them the inexpensive solution for special applications, e.g. for close-range detection of small parts
- Sturdy all-metal housing for permanent operation
Standards and Certifications
Degree of protection IP 67
Protection class II
cULUS Certified
Test procedure for EMC in accordance with standard IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4
IEC 60947-5-2 Standards
CE Certified
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | HU - Hungary |
---|---|
Series | 230 |
Connection Type | M12 Connector |
Material | Metal |
Contact Operation | 2NO |
Length | 63.5 mm |
Diameter | 30 mm |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.