Calbrite (Atkore)
2 in. SS304 CORD GRIP 1.688-1.812
MFR #: S42004GR00
SKU: 26369344
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Stainless steel cord grips completely eliminate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out, and provide a liquid-tight seal. All connectors can be ordered with or without wire mesh attachments and accommodate conduit sizes
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Finish | Polished |
Material | Stainless Steel - 304 |
Color | Silver |
Temp. Rating | 250 |
Thread Type | NPT |
Trade Size | 2 in. |
Color Family | Silver |
Length | 3.65 in. |
Width | 3 in. |
Sign In or provide a ZIP code
to view pricing.
Calbrite (Atkore)
2 in. SS304 CORD GRIP 1.688-1.812
MFR #: S42004GR00
SKU: 26369344
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Stainless steel cord grips completely eliminate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out, and provide a liquid-tight seal. All connectors can be ordered with or without wire mesh attachments and accommodate conduit sizes
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Finish | Polished |
Material | Stainless Steel - 304 |
Color | Silver |
Temp. Rating | 250 |
Thread Type | NPT |
Trade Size | 2 in. |
Color Family | Silver |
Length | 3.65 in. |
Width | 3 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.