Shuster
2 Bolt Pillow Block Mounted Ball Bearing Unit, Bore - 1 in., Standard Duty, Set Screw, Cast Iron Housing
MFR #: SHUSTER UCP205-16
SKU: 26543565
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
UCP205-16 - Bore - 1 in., Standard Duty, Set Screw Locking Devise, Seal Type - Contact with Flinger, Lubrication Fitting, Cast Iron, Housing, Insert Material - 52100 Steel Bearing, Shuster Brand, 2 Bolt Pillow Block Mounted Ball Bearing Unit
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | UCP200 Series |
Alternate Manufacturer Part No. | 05607065 |
Material | Cast Iron |
Mounting Type | Surface |
Bearing Type | Pillow Block Ball Bearing Unit |
Base to Bore Centerline | 1.437 in. |
Bore Diameter | 1 in. |
Bore Type | Round |
Duty Type | Standard Duty |
Expansion Type | Non-Expansion (Fixed) |
Locking Device | Set Screw |
Lubrication Type | Lubrication Fitting |
Seal Type | Contact With Flinger |
Width | 1.5 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
2 Bolt Pillow Block Mounted Ball Bearing Unit, Bore - 1 in., Standard Duty, Set Screw, Cast Iron Housing
MFR #: SHUSTER UCP205-16
SKU: 26543565
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
UCP205-16 - Bore - 1 in., Standard Duty, Set Screw Locking Devise, Seal Type - Contact with Flinger, Lubrication Fitting, Cast Iron, Housing, Insert Material - 52100 Steel Bearing, Shuster Brand, 2 Bolt Pillow Block Mounted Ball Bearing Unit
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | UCP200 Series |
Alternate Manufacturer Part No. | 05607065 |
Material | Cast Iron |
Mounting Type | Surface |
Bearing Type | Pillow Block Ball Bearing Unit |
Base to Bore Centerline | 1.437 in. |
Bore Diameter | 1 in. |
Bore Type | Round |
Duty Type | Standard Duty |
Expansion Type | Non-Expansion (Fixed) |
Locking Device | Set Screw |
Lubrication Type | Lubrication Fitting |
Seal Type | Contact With Flinger |
Width | 1.5 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.