Shuster
2 Bolt Flange Mounted Ball Bearing Unit, Bore - 1.4375 in., Standard Duty, Set Screw, Cast Iron Housing
MFR #: SHUSTER UCFL207-23
SKU: 26543386
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
UCFL207-23 - Bore - 1.4375 in., Standard Duty, Set Screw Locking Devise, Seal Type - Contact with Flinger, Lubrication Fitting, Cast Iron, Housing, Insert Material - 52100 Steel Bearing, Shuster Brand, 2 Bolt Flange Mounted Ball Bearing Unit
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | UCFL200 Series |
Alternate Manufacturer Part No. | 05607061 |
Material | Cast Iron |
Mounting Type | Surface |
Bearing Type | 2-Bolt Flange Mounted Ball Bearing Unit |
Bolt Circle Diameter | 0.563 in. |
Base to Bore Centerline | 0.75 in. |
Bore Diameter | 1.437 in. |
Bore Type | Round |
Duty Type | Standard Duty |
Expansion Type | Non-Expansion (Fixed) |
Locking Device | Set Screw |
Lubrication Type | Lubrication Fitting |
Seal Type | Contact With Flinger |
Sign In or provide a ZIP code
to view pricing.
Shuster
2 Bolt Flange Mounted Ball Bearing Unit, Bore - 1.4375 in., Standard Duty, Set Screw, Cast Iron Housing
MFR #: SHUSTER UCFL207-23
SKU: 26543386
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
UCFL207-23 - Bore - 1.4375 in., Standard Duty, Set Screw Locking Devise, Seal Type - Contact with Flinger, Lubrication Fitting, Cast Iron, Housing, Insert Material - 52100 Steel Bearing, Shuster Brand, 2 Bolt Flange Mounted Ball Bearing Unit
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | UCFL200 Series |
Alternate Manufacturer Part No. | 05607061 |
Material | Cast Iron |
Mounting Type | Surface |
Bearing Type | 2-Bolt Flange Mounted Ball Bearing Unit |
Bolt Circle Diameter | 0.563 in. |
Base to Bore Centerline | 0.75 in. |
Bore Diameter | 1.437 in. |
Bore Type | Round |
Duty Type | Standard Duty |
Expansion Type | Non-Expansion (Fixed) |
Locking Device | Set Screw |
Lubrication Type | Lubrication Fitting |
Seal Type | Contact With Flinger |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.