Shuster
2 Bolt Flange Mounted Ball Bearing Unit, Bore - 0.5 in., Standard Duty, Set Screw, Stainless Steel Housing
MFR #: SHUSTER SUCSFL201-8
SKU: 26543348
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SUCSFL201-8 - Bore - 0.5 in., Standard Duty, Set Screw Locking Devise, Seal Type - Contact with Flinger, Lubrication Fitting, Stainless Steel, Housing, Insert Material - Stainless Steel, Shuster Brand, 2 Bolt Flange Mounted Ball Bearing Unit
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SUCSFL200 Series |
Alternate Manufacturer Part No. | 08778554 |
Material | Stainless Steel |
Mounting Type | Surface |
Bearing Type | 2-Bolt Flange Mounted Ball Bearing Unit |
Bolt Circle Diameter | 0.406 in. |
Base to Bore Centerline | 0.593 in. |
Bore Diameter | 0.50 in. |
Bore Type | Round |
Duty Type | Standard Duty |
Expansion Type | Non-Expansion (Fixed) |
Locking Device | Set Screw |
Lubrication Type | Lubrication Fitting |
Seal Type | Contact With Flinger |
Sign In or provide a ZIP code
to view pricing.
Shuster
2 Bolt Flange Mounted Ball Bearing Unit, Bore - 0.5 in., Standard Duty, Set Screw, Stainless Steel Housing
MFR #: SHUSTER SUCSFL201-8
SKU: 26543348
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SUCSFL201-8 - Bore - 0.5 in., Standard Duty, Set Screw Locking Devise, Seal Type - Contact with Flinger, Lubrication Fitting, Stainless Steel, Housing, Insert Material - Stainless Steel, Shuster Brand, 2 Bolt Flange Mounted Ball Bearing Unit
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SUCSFL200 Series |
Alternate Manufacturer Part No. | 08778554 |
Material | Stainless Steel |
Mounting Type | Surface |
Bearing Type | 2-Bolt Flange Mounted Ball Bearing Unit |
Bolt Circle Diameter | 0.406 in. |
Base to Bore Centerline | 0.593 in. |
Bore Diameter | 0.50 in. |
Bore Type | Round |
Duty Type | Standard Duty |
Expansion Type | Non-Expansion (Fixed) |
Locking Device | Set Screw |
Lubrication Type | Lubrication Fitting |
Seal Type | Contact With Flinger |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.