
1in. Plenum corrugated with tape white
×
Dura-Line
1in. Plenum corrugated with tape white
MFR #: 10005439-CUT-REEL
SKU: 25154886
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Innerduct 1in. Plenum corrugated natural color with 1250# pull tape standard UL-ETL listed print coil 250 feet
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39131706 |
Color | White |
Trade Size | 1 in. |
Color Family | White |
Length | 250 ft. |
Sign In or provide a ZIP code
to view pricing.
Dura-Line
1in. Plenum corrugated with tape white
MFR #: 10005439-CUT-REEL
SKU: 25154886

1in. Plenum corrugated with tape white
×
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Innerduct 1in. Plenum corrugated natural color with 1250# pull tape standard UL-ETL listed print coil 250 feet
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39131706 |
Color | White |
Trade Size | 1 in. |
Color Family | White |
Length | 250 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.