Viking Electronics
1600A Series, Emergency Phone Kit, Steel, Zinc-Plated, 16 AWG, Panel Mount, 24V dc, Silver, 5 x 5 x 2.25 in.
MFR #: E-1600-55A
SKU: 22048363
UPC: 61568722208
The Phone Kit that provides reliable ADA compliant handsfree communication for any standard analog telephone line or analog phone system station port. A “Call Connected” LED can be initiated manually or automatically.
View More
keyboard_arrow_down
keyboard_arrow_up
- Automatic Noise Canceling (ANC) feature for clear audio in noisy environments
- Meets the latest ASME A17.1 code when used with a Viking LV-1K Line Verification Panel, see DOD 246
- Meets ADA requirements for Emergency Phones: Automatically lights the “Call Connected” LED, Transmits a unique location ID code or voice announcement
- Non-volatile digital voice announcer with 16 seconds of voice memory
- Advanced call progress detection
- Handsfree operation
- Phone line powered
- Non-volatile memory, no batteries required
- Dials up to 5 emergency numbers
- Cycles through backup phone numbers on busy or ring-no-answer
- Hangs up on CPC, silence, busy signal, dial tone, time-out or touch tone command
- Programmable to auto-answer on incoming calls
- Remotely programmable
- Central Station Monitoring capability (dials 2 numbers)
- Extended temperature range: -15°F to 130°F (-26°C to 54°C)
- Connections: (4) gel-filled butt connectors
Certifications
FCC Part 15, ADA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 61568722208 |
UNSPSC | 43191500 |
Series | 1600A Series |
Material | Phone |
Type | Universal Emergency Phone Kit |
Sign In or provide a ZIP code
to view pricing.
Viking Electronics
1600A Series, Emergency Phone Kit, Steel, Zinc-Plated, 16 AWG, Panel Mount, 24V dc, Silver, 5 x 5 x 2.25 in.
MFR #: E-1600-55A
SKU: 22048363
UPC: 61568722208
Sign In or provide a ZIP code
to view pricing.
The Phone Kit that provides reliable ADA compliant handsfree communication for any standard analog telephone line or analog phone system station port. A “Call Connected” LED can be initiated manually or automatically.
View More
keyboard_arrow_down
keyboard_arrow_up
- Automatic Noise Canceling (ANC) feature for clear audio in noisy environments
- Meets the latest ASME A17.1 code when used with a Viking LV-1K Line Verification Panel, see DOD 246
- Meets ADA requirements for Emergency Phones: Automatically lights the “Call Connected” LED, Transmits a unique location ID code or voice announcement
- Non-volatile digital voice announcer with 16 seconds of voice memory
- Advanced call progress detection
- Handsfree operation
- Phone line powered
- Non-volatile memory, no batteries required
- Dials up to 5 emergency numbers
- Cycles through backup phone numbers on busy or ring-no-answer
- Hangs up on CPC, silence, busy signal, dial tone, time-out or touch tone command
- Programmable to auto-answer on incoming calls
- Remotely programmable
- Central Station Monitoring capability (dials 2 numbers)
- Extended temperature range: -15°F to 130°F (-26°C to 54°C)
- Connections: (4) gel-filled butt connectors
Certifications
FCC Part 15, ADA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 61568722208 |
UNSPSC | 43191500 |
Series | 1600A Series |
Material | Phone |
Type | Universal Emergency Phone Kit |
Sign In or provide a
ZIP code to view pricing.