Thumbnail Image





13W T8 U-Bend LED - 50K Hours - G13 Base - 2000L - 40K - Type A/B - Ballast Dependent or Ballast Bypass - 1 or 2-End Wiring
×





Satco Products
13W T8 U-Bend LED - 50K Hours - G13 Base - 2000L - 40K - Type A/B - Ballast Dependent or Ballast Bypass - 1 or 2-End Wiring
MFR #: S11972
SKU: 26628402
UPC: 04592311972
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
13T8U6LED22.5-840DUAL
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 04592311972 |
Bulb Shape | T8 U-Bend |
Color Temperature (Kelvin) | 4000 |
Initial Lumens | 2k |
Lamp Base Type | Medium Bi Pin |
Lamp Watts | 13 |
Sign In or provide a ZIP code
to view pricing.
Satco Products
13W T8 U-Bend LED - 50K Hours - G13 Base - 2000L - 40K - Type A/B - Ballast Dependent or Ballast Bypass - 1 or 2-End Wiring
MFR #: S11972
SKU: 26628402
UPC: 04592311972
Thumbnail Image





13W T8 U-Bend LED - 50K Hours - G13 Base - 2000L - 40K - Type A/B - Ballast Dependent or Ballast Bypass - 1 or 2-End Wiring
×





Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
13T8U6LED22.5-840DUAL
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 04592311972 |
Bulb Shape | T8 U-Bend |
Color Temperature (Kelvin) | 4000 |
Initial Lumens | 2k |
Lamp Base Type | Medium Bi Pin |
Lamp Watts | 13 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.