Thumbnail Image





13W T8 U-Bend LED - 50K Hours - G13 Base - 1950L - 35K - Type A/B - Ballast Dependent or Ballast Bypass - 1 or 2-End Wiring
×





Satco Products
13W T8 U-Bend LED - 50K Hours - G13 Base - 1950L - 35K - Type A/B - Ballast Dependent or Ballast Bypass - 1 or 2-End Wiring
MFR #: S11971
SKU: 26653259
UPC: 04592311971
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
13T8U6LED22.5-835DUAL
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 04592311971 |
Bulb Shape | T8 U-Bend |
Color Temperature (Kelvin) | 3500 |
Initial Lumens | 1.95k |
Lamp Base Type | Medium Bi Pin |
Lamp Watts | 13 |
Sign In or provide a ZIP code
to view pricing.
Satco Products
13W T8 U-Bend LED - 50K Hours - G13 Base - 1950L - 35K - Type A/B - Ballast Dependent or Ballast Bypass - 1 or 2-End Wiring
MFR #: S11971
SKU: 26653259
UPC: 04592311971
Thumbnail Image





13W T8 U-Bend LED - 50K Hours - G13 Base - 1950L - 35K - Type A/B - Ballast Dependent or Ballast Bypass - 1 or 2-End Wiring
×





Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
13T8U6LED22.5-835DUAL
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 04592311971 |
Bulb Shape | T8 U-Bend |
Color Temperature (Kelvin) | 3500 |
Initial Lumens | 1.95k |
Lamp Base Type | Medium Bi Pin |
Lamp Watts | 13 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.