Zeus Battery Products
12V 18AH Sealed Lead Acid (SLA) Battery, Nut and Bolt Terminals, Rechargeable
MFR #: PC18-12NB
SKU: 26724302
UPC: 73918922755
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Zeus sealed lead acid (SLA) batteries provide reliable power output in a variety of applications due to their advanced plate and separator materials and precise electrolyte delivery. This results in greater efficiency and improved ability to recover from deep discharge. Zeus SLAs can be discharged in any position due to their valve-regulated design. No special handling is required when shipping.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73918922755 |
Brand | Zeus |
Battery Type | Sealed Lead Acid |
Capacity | 18AH |
Package Quantity | 1 per Pack |
Rated Voltage | 12V |
Length | 7.12 in. |
Height | 6.57 in. |
Width | 3.03 in. |
Sign In or provide a ZIP code
to view pricing.
Zeus Battery Products
12V 18AH Sealed Lead Acid (SLA) Battery, Nut and Bolt Terminals, Rechargeable
MFR #: PC18-12NB
SKU: 26724302
UPC: 73918922755
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Zeus sealed lead acid (SLA) batteries provide reliable power output in a variety of applications due to their advanced plate and separator materials and precise electrolyte delivery. This results in greater efficiency and improved ability to recover from deep discharge. Zeus SLAs can be discharged in any position due to their valve-regulated design. No special handling is required when shipping.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73918922755 |
Brand | Zeus |
Battery Type | Sealed Lead Acid |
Capacity | 18AH |
Package Quantity | 1 per Pack |
Rated Voltage | 12V |
Length | 7.12 in. |
Height | 6.57 in. |
Width | 3.03 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.