Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Dura-Line

12.7/10mm Riser MicroDuct - 1,000' Reel

MFR #: 10008757
SKU: 26378732

Riser MicroDuct.

View More

Great for MDU applications, our Riser MicroDucts are made from fire retardant materials which are fully approved by the American ETL (Electrical Testing Laboratories) for Riser applications per UL-2024 and UL-94-V2. Pre-installed pull string is available for quick fiber installations. A SILICORE® lining makes cable installation even easier without using wet lubes inside buildings.

Product Details

ECCN EAR99
Country of Origin US - United States
Brand MicroDuct
Material Riser
Color Dull Yellow
Color Family Yellow
Length 1000 ft.

Something incorrect? Let us know

CANCEL

Dura-Line

12.7/10mm Riser MicroDuct - 1,000' Reel

MFR #: 10008757
SKU: 26378732

Riser MicroDuct.

View More

Great for MDU applications, our Riser MicroDucts are made from fire retardant materials which are fully approved by the American ETL (Electrical Testing Laboratories) for Riser applications per UL-2024 and UL-94-V2. Pre-installed pull string is available for quick fiber installations. A SILICORE® lining makes cable installation even easier without using wet lubes inside buildings.

   Product Details

ECCN EAR99
Country of Origin US - United States
Brand MicroDuct
Material Riser
Color Dull Yellow
Color Family Yellow
Length 1000 ft.

Something incorrect? Let us know

CANCEL