Belden
1189AP 0101001-RG6 Coax, Bare Copper Covered Steel, Black PVC Jacket, AL Braid, Plenum-Quad Shield, 18 AWG Solid, 1000 ft.
MFR #: RG6U-P-AQ-BK-R-BED
SKU: 25713426
Non-plenum RG-6 bare copper covered steel, aluminum braid, foamed polyethylene insulation with black PVC jacket Series 6 non-plenum broadband/CATV cable. Belden alt. mfr. number: 1189AP 0101001 and is available in 1000 ft. crate reel put-up.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Alternate Manufacturer Part No. | 1189AP 0101001 |
Type | Video Cable |
Cable Type | RG6/U |
Conductor Size | 18 AWG |
Conductor Material | Bare Copper Covered Steel |
Insulation Material | Foamed FEP |
Jacket Material | Low-Smoke PVC |
No. of Conductors | 1 |
Shielded | Aluminum Foil Polyester Tape |
Length | 1000 ft. |
Sign In or provide a ZIP code
to view pricing.
Belden
1189AP 0101001-RG6 Coax, Bare Copper Covered Steel, Black PVC Jacket, AL Braid, Plenum-Quad Shield, 18 AWG Solid, 1000 ft.
MFR #: RG6U-P-AQ-BK-R-BED
SKU: 25713426
Sign In or provide a ZIP code
to view pricing.
Non-plenum RG-6 bare copper covered steel, aluminum braid, foamed polyethylene insulation with black PVC jacket Series 6 non-plenum broadband/CATV cable. Belden alt. mfr. number: 1189AP 0101001 and is available in 1000 ft. crate reel put-up.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Alternate Manufacturer Part No. | 1189AP 0101001 |
Type | Video Cable |
Cable Type | RG6/U |
Conductor Size | 18 AWG |
Conductor Material | Bare Copper Covered Steel |
Insulation Material | Foamed FEP |
Jacket Material | Low-Smoke PVC |
No. of Conductors | 1 |
Shielded | Aluminum Foil Polyester Tape |
Length | 1000 ft. |
Sign In or provide a
ZIP code to view pricing.