Cerro Wire
112-3610CP - 12 THHN Stranded Gray, 2x 1250 ft., CerroPack
MFR #: THHN 12 STR GRY 1250 CERROPACK
SKU: 26487915
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Type | THHN |
Color | Gray |
Conductor Size | 12 AWG |
Conductor Material | Copper |
Jacket Material | PVC |
No. of Conductors | 1 |
Solid/Stranded | Stranded |
Color Family | Gray |
Length | 1250 ft. |
Sign In or provide a ZIP code
to view pricing.
Cerro Wire
112-3610CP - 12 THHN Stranded Gray, 2x 1250 ft., CerroPack
MFR #: THHN 12 STR GRY 1250 CERROPACK
SKU: 26487915
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Type | THHN |
Color | Gray |
Conductor Size | 12 AWG |
Conductor Material | Copper |
Jacket Material | PVC |
No. of Conductors | 1 |
Solid/Stranded | Stranded |
Color Family | Gray |
Length | 1250 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.