Thumbnail Image






1 Light Pendant, Steel, Black, 120V, 75W, 8.5 Dia., 126.5 L x 12.75 H x 8.5 in. W
×






Progress Lighting
1 Light Pendant, Steel, Black, 120V, 75W, 8.5 Dia., 126.5 L x 12.75 H x 8.5 in. W
MFR #: P5334-143
SKU: 26366430
UPC: 78524720173
1 light pendant with steel construction material and painted finish type. The color of the light is black and the length of the wire is 120 in.
View More
keyboard_arrow_down
keyboard_arrow_up
- Chess piece silhouette offers a signature focal point
- It can be grouped as a single style or mixed and matched to offer a more eclectic look
- Features a vintage, woven cloth cord
- Finish name in graphite
- Painted finish type
- Pendant fixture type
- Smoke glass
- Mount location ceiling cord
- Mounting for outlet box included a strap
- Hardwired power source
- Main socket base type is E26
- Socket type is socket
- Socket type material is porcelain
- New traditional, farmhouse, transitional, coastal, urban industrial are the styles
- Lamp wattage is 75 W
- Ground wire color is copper tinned
- Certified listed is UL-CUL
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78524720173 |
UNSPSC | 39111522 |
Color | Black |
Color Family | Black |
Diameter | 8.5 in. |
Sign In or provide a ZIP code
to view pricing.
Progress Lighting
1 Light Pendant, Steel, Black, 120V, 75W, 8.5 Dia., 126.5 L x 12.75 H x 8.5 in. W
MFR #: P5334-143
SKU: 26366430
UPC: 78524720173
Thumbnail Image






1 Light Pendant, Steel, Black, 120V, 75W, 8.5 Dia., 126.5 L x 12.75 H x 8.5 in. W
×






Sign In or provide a ZIP code
to view pricing.
1 light pendant with steel construction material and painted finish type. The color of the light is black and the length of the wire is 120 in.
View More
keyboard_arrow_down
keyboard_arrow_up
- Chess piece silhouette offers a signature focal point
- It can be grouped as a single style or mixed and matched to offer a more eclectic look
- Features a vintage, woven cloth cord
- Finish name in graphite
- Painted finish type
- Pendant fixture type
- Smoke glass
- Mount location ceiling cord
- Mounting for outlet box included a strap
- Hardwired power source
- Main socket base type is E26
- Socket type is socket
- Socket type material is porcelain
- New traditional, farmhouse, transitional, coastal, urban industrial are the styles
- Lamp wattage is 75 W
- Ground wire color is copper tinned
- Certified listed is UL-CUL
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78524720173 |
UNSPSC | 39111522 |
Color | Black |
Color Family | Black |
Diameter | 8.5 in. |
Sign In or provide a
ZIP code to view pricing.