C2G (Legrand)
1 in. Grommet Cable Pass Through Single Gang Wall Plate - Brushed Aluminum
MFR #: CG40488
SKU: 25411664
UPC: 75712040488
Single Gang 1in Grommet Wall Plate - Brushed Aluminum
View More
keyboard_arrow_down
keyboard_arrow_up
1 inch opening for cable pass through with a protective rubber grommet; Durable aircraft grade aluminum construction; Designed for use with standard single gang wall boxes
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 75712040488 |
Brand | C2G |
Color | Aluminum |
Cable Length | 1 in. |
Wall Plate Size | Standard |
Color Family | Metallic |
Length | 1 in. |
Sign In or provide a ZIP code
to view pricing.
C2G (Legrand)
1 in. Grommet Cable Pass Through Single Gang Wall Plate - Brushed Aluminum
MFR #: CG40488
SKU: 25411664
UPC: 75712040488
Sign In or provide a ZIP code
to view pricing.
Single Gang 1in Grommet Wall Plate - Brushed Aluminum
View More
keyboard_arrow_down
keyboard_arrow_up
1 inch opening for cable pass through with a protective rubber grommet; Durable aircraft grade aluminum construction; Designed for use with standard single gang wall boxes
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 75712040488 |
Brand | C2G |
Color | Aluminum |
Cable Length | 1 in. |
Wall Plate Size | Standard |
Color Family | Metallic |
Length | 1 in. |
Sign In or provide a
ZIP code to view pricing.