Jonard Tools
1 5/16" Standard J Hook, Size 21, Pack of 100
MFR #: JH21-100
SKU: 26686066
UPC: 81005335988
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Designed for heavy-duty hanging applications, these J hooks provide stress-free cable support while keeping your cable bundles neat and organized. These J hooks also feature the following: Size 21 for cable bundles up to 1 5/16" in diameter, and a maximum
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 81005335988 |
Brand | Jonard Tools |
Accessory Type | J Hook |
Mounting Type | Horizontal or Vertical |
Weight | 0.132 |
Length | 4.4 in. |
Height | 1.38 in. |
Sign In or provide a ZIP code
to view pricing.
Jonard Tools
1 5/16" Standard J Hook, Size 21, Pack of 100
MFR #: JH21-100
SKU: 26686066
UPC: 81005335988
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Designed for heavy-duty hanging applications, these J hooks provide stress-free cable support while keeping your cable bundles neat and organized. These J hooks also feature the following: Size 21 for cable bundles up to 1 5/16" in diameter, and a maximum
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 81005335988 |
Brand | Jonard Tools |
Accessory Type | J Hook |
Mounting Type | Horizontal or Vertical |
Weight | 0.132 |
Length | 4.4 in. |
Height | 1.38 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.