Corning
012ZU4-T4F22D20 - ALTOS®, Non-Armored Cable, Singlemode - OS2, 12-Fiber, 6-Position, Polyethylene Jacket, Loose Tube, Black
View More
The loose tube design uses Corning's SMF -28® Ultra fiber to provide reliable transmission parameters for a variety of voice, data, video and imaging applications. The cable is fully waterblocked using craft -friendly, water -swellable materials, which means no cleanup is required. The flexible buffer tubes are easy to route in closures, and the SZ -stranded, loose tube design isolates Fiber from installation and environmental rigors while allowing easy midspan access. The all -dielectric gel -free cable construction requires no bonding or grounding, and these cables have a medium -density polyethylene jacket that is rugged, durable and easy to handle.
- Binderless stranded optical core
- Fully waterblocked loose tube, gel-free design
- High-strength ripcord
- Medium-density polyethylene jacket material
Standards
Common Installations: Outdoor lashed aerial and duct; indoor when installed according to National Electrical Code® (NEC®) Article 770
Design and Test Criteria: ANSI/ICEA S-87-640, Telcordia GR-20, RDUP PE-90
RoHS: Free of hazardous substances according to RoHS 2011/65/EU
Product Details
ECCN | 5A991.d |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121637 |
Brand | ALTOS |
Fiber Count | 12 |
Flammability Rating | Riser |
Sign In or provide a ZIP code
to view pricing.
Corning
012ZU4-T4F22D20 - ALTOS®, Non-Armored Cable, Singlemode - OS2, 12-Fiber, 6-Position, Polyethylene Jacket, Loose Tube, Black
Sign In or provide a ZIP code
to view pricing.
View More
The loose tube design uses Corning's SMF -28® Ultra fiber to provide reliable transmission parameters for a variety of voice, data, video and imaging applications. The cable is fully waterblocked using craft -friendly, water -swellable materials, which means no cleanup is required. The flexible buffer tubes are easy to route in closures, and the SZ -stranded, loose tube design isolates Fiber from installation and environmental rigors while allowing easy midspan access. The all -dielectric gel -free cable construction requires no bonding or grounding, and these cables have a medium -density polyethylene jacket that is rugged, durable and easy to handle.
- Binderless stranded optical core
- Fully waterblocked loose tube, gel-free design
- High-strength ripcord
- Medium-density polyethylene jacket material
Standards
Common Installations: Outdoor lashed aerial and duct; indoor when installed according to National Electrical Code® (NEC®) Article 770
Design and Test Criteria: ANSI/ICEA S-87-640, Telcordia GR-20, RDUP PE-90
RoHS: Free of hazardous substances according to RoHS 2011/65/EU
Product Details
ECCN | 5A991.d |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121637 |
Brand | ALTOS |
Fiber Count | 12 |
Flammability Rating | Riser |
Sign In or provide a
ZIP code to view pricing.