Corning
012TU4-T4790D20 -ALTOS® Dielectric Cable, Polyethylene, Multimode OM4, 12F, Loose Tube, Gel-Free Cable, Outdoor Cable, Black
View More
- Contains FastAccess® technology - Innovative cable jacket feature reduces cable end access time, reduces overall risk of inadvertent fiber damage, as well as, risk to installers from sharp cable access tools
- Polyethylene jacket - Rugged, durable and easy to strip (while providing superior protection against UV radiation, fungus, abrasion and other environmental factors)
- Fully waterblocked loose tube all-dielectric gel-free design - Simple access and no clean up
Application
Aerial, Duct
Environmental Conditions
Temperature Range, Installation: -30 °C - 70 °C (-22 °F - 158 °F)
Temperature Range, Storage: -40 °C - 70 °C (-40 °F - 158 °F)
Temperature Range, Operation: -40 °C - 70 °C (-40 °F - 158 °F)
Standards
RoHS: Free of hazardous substances according to RoHS 2011/65/EU
Common Installations: Outdoor lashed aerial and duct, indoor when installed according to National Electrical Code® (NEC®) Article 770
Design and Test Criteria: ANSI/ICEA S-87-640
Product Details
ECCN | 5A991.d |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121637 |
Brand | ALTOS |
Fiber Count | 12 |
Flammability Rating | Plenum |
Sign In or provide a ZIP code
to view pricing.
Corning
012TU4-T4790D20 -ALTOS® Dielectric Cable, Polyethylene, Multimode OM4, 12F, Loose Tube, Gel-Free Cable, Outdoor Cable, Black
Sign In or provide a ZIP code
to view pricing.
View More
- Contains FastAccess® technology - Innovative cable jacket feature reduces cable end access time, reduces overall risk of inadvertent fiber damage, as well as, risk to installers from sharp cable access tools
- Polyethylene jacket - Rugged, durable and easy to strip (while providing superior protection against UV radiation, fungus, abrasion and other environmental factors)
- Fully waterblocked loose tube all-dielectric gel-free design - Simple access and no clean up
Application
Aerial, Duct
Environmental Conditions
Temperature Range, Installation: -30 °C - 70 °C (-22 °F - 158 °F)
Temperature Range, Storage: -40 °C - 70 °C (-40 °F - 158 °F)
Temperature Range, Operation: -40 °C - 70 °C (-40 °F - 158 °F)
Standards
RoHS: Free of hazardous substances according to RoHS 2011/65/EU
Common Installations: Outdoor lashed aerial and duct, indoor when installed according to National Electrical Code® (NEC®) Article 770
Design and Test Criteria: ANSI/ICEA S-87-640
Product Details
ECCN | 5A991.d |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121637 |
Brand | ALTOS |
Fiber Count | 12 |
Flammability Rating | Plenum |
Sign In or provide a
ZIP code to view pricing.