Corning
012ESP-T4101DA3 - FREEDM®, Interlocking Armored Cable, 12-Fiber, Singlemode - OS2, Loose Tube, Gel-Free Cable, Indoor/Outdoor, Plenum, Black
View More
- Gel-free waterblocking technology - Craft-friendly cable preparation
- Loose tube design - Stable performance and compatibility with all common fiber types
- Color-coded Fiber - Quick and easy identification
- Flexible interlocking armor - Up to seven times the crush protection compared to non-armored cables
- Common installations - Outdoor aerial and duct; indoor vertical riser and general purpose horizontal according to NEC Article 770
Application
Aerial, Direct Buried, Duct, General Purpose Horizontal
Environmental Conditions
Temperature Range, Installation: 0 °C - 60 °C (32 °F - 140 °F)
Temperature Range, Storage: -40 °C - 70 °C (-40 °F - 158 °F)
Temperature Range, Operation: -40 °C - 70 °C (-40 °F - 158 °F)
Standards
RoHS: Free of hazardous substances according to RoHS 2011/65/EU
Approvals and Listings: National Electrical Code® (NEC®) OFNP
Design and Test Criteria: ANSI/ICEA S-104-696, CSA FT-6
Product Details
ECCN | 5A991.d |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121607 |
Brand | FREEDM |
Fiber Count | 12 |
Flammability Rating | Plenum |
Sign In or provide a ZIP code
to view pricing.
Corning
012ESP-T4101DA3 - FREEDM®, Interlocking Armored Cable, 12-Fiber, Singlemode - OS2, Loose Tube, Gel-Free Cable, Indoor/Outdoor, Plenum, Black
Sign In or provide a ZIP code
to view pricing.
View More
- Gel-free waterblocking technology - Craft-friendly cable preparation
- Loose tube design - Stable performance and compatibility with all common fiber types
- Color-coded Fiber - Quick and easy identification
- Flexible interlocking armor - Up to seven times the crush protection compared to non-armored cables
- Common installations - Outdoor aerial and duct; indoor vertical riser and general purpose horizontal according to NEC Article 770
Application
Aerial, Direct Buried, Duct, General Purpose Horizontal
Environmental Conditions
Temperature Range, Installation: 0 °C - 60 °C (32 °F - 140 °F)
Temperature Range, Storage: -40 °C - 70 °C (-40 °F - 158 °F)
Temperature Range, Operation: -40 °C - 70 °C (-40 °F - 158 °F)
Standards
RoHS: Free of hazardous substances according to RoHS 2011/65/EU
Approvals and Listings: National Electrical Code® (NEC®) OFNP
Design and Test Criteria: ANSI/ICEA S-104-696, CSA FT-6
Product Details
ECCN | 5A991.d |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121607 |
Brand | FREEDM |
Fiber Count | 12 |
Flammability Rating | Plenum |
Sign In or provide a
ZIP code to view pricing.