Wiremold Product InfoDownload information about these Wiremold products: Now 2 = 1 with the 2400 Series Raceway. Learn More |
Graybar and WiremoldNow more than ever, electrical contractors are asked to work harder, for less money. Work safer, if they expect to win the next job. And work smarter, doing the job in fewer hours—so they can get to the next one faster. Graybar helps our customers with Efficiency, Safety and Productivity. We call it Graybar ESPsm and while we can't help you read minds, we can help you get through the next job on budget, safely and quickly. With innovative products like those from Wiremold/Legrand, you can see new ways to use labor hours more efficiently. Reduce your risk. And get to the next job faster. 4000® Designer Series Raceway If it's not easy, it's not better. That's why Wiremold® 4000® Designer Series™ Raceway includes time-saving features to get you off the job and on to the next. Sooner. A base with an integrated divider allows for easy installation. Modular design and Adjust-to-Fit couplings mean less cutting. You can bypass large and small obstacles with obstacle avoidance fittings. And it accepts all standard NEMA faceplates and devices. The DS4000 raceway comes prewired as well, saving additional time and labor. There's on-third more capacity, yet fewer parts, so you get more. And less.
Fire Classified Floor Boxes When properly installed, Wiremold® UL Fire Classified Floor Boxes save time and money for general contractors and installers by eliminating the need for post-installation spraying or fireproofing. They also eliminate the guesswork for inspectors and provide fire security for building owners and property managers by meeting or exceeding the UL Fire Classification Standards for Floor Boxes.
FlameStopper™ Thru-Wall and Thru-Floor Fittings FlameStopper thru-wall and thru-floor fittings provide firestopping solutions for both new and retrofit applications. FlameStopper fittings provide installers with a variety of UL Classified ready-to-use options for transitioning cables through firewalls and floors to ensure that the integrity of the fire rating is maintained. 2" & 4" models shown with EMT conduit. The unique design incorporates intumescent material for built-in firestopping, eliminating the need for caulk and putty.
Evolution™ Series Poke-Thru Device Packed with built-in features and enhanced functions, the versatile and innovative Evolution™ Series Poke-Thru Device has twice the capacity of other current designs on the market and can accommodate power, data and A/V in a single unit. For contractors, that means one device can do the work of two – so you install fewer devices and get off the job sooner ... and reduce installation costs by 50%. And, all devices are recessed below floor level for safer device connections.
Graybar is Your Best Source for Wiremold ProductsTo learn more about Wiremold or other Graybar ESP products contact your local Graybar representative today. Call 1-800-GRAYBAR (472-9227). You can also search our catalog for Wiremold products. Begin Searching. Begin Searching.
|


If it's not easy, it's not better. That's why Wiremold® 4000® Designer Series™ Raceway includes time-saving features to get you off the job and on to the next. Sooner. A base with an integrated divider allows for easy installation. Modular design and Adjust-to-Fit couplings mean less cutting. You can bypass large and small obstacles with obstacle avoidance fittings. And it accepts all standard NEMA faceplates and devices. The DS4000 raceway comes prewired as well, saving additional time and labor. There's on-third more capacity, yet fewer parts, so you get more. And less.
When properly installed, Wiremold® UL Fire Classified Floor Boxes save time and money for general contractors and installers by eliminating the need for post-installation spraying or fireproofing. They also eliminate the guesswork for inspectors and provide fire security for building owners and property managers by meeting or exceeding the UL Fire Classification Standards for Floor Boxes.
FlameStopper thru-wall and thru-floor fittings provide firestopping solutions for both new and retrofit applications. FlameStopper fittings provide installers with a variety of UL Classified ready-to-use options for transitioning cables through firewalls and floors to ensure that the integrity of the fire rating is maintained. 2" & 4" models shown with EMT conduit. The unique design incorporates intumescent material for built-in firestopping, eliminating the need for caulk and putty.
Packed with built-in features and enhanced functions, the versatile and innovative Evolution™ Series Poke-Thru Device has twice the capacity of other current designs on the market and can accommodate power, data and A/V in a single unit. For contractors, that means one device can do the work of two – so you install fewer devices and get off the job sooner ... and reduce installation costs by 50%. And, all devices are recessed below floor level for safer device connections.