Graybar and Thomas & Betts

Rely on Thomas & Betts and Graybar to provide solutions for wire connectors, superstrut, cable trays, grounding and insulation.

Thomas & Betts Corporation can trace its roots back to 1898, when practical, incandescent, electric lighting was first introduced to New York City and two young engineers from Princeton University formed an agency for selling conduit to electrical distributors.

News

  • Connect with Blackburn Compression for Reliable Electrical Systems

    From renewable energy to commercial and institutional construction, customers need to save space and money, while reducing maintenance and boosting performance. Contractors need to save time and effort, and increase safety and reliability along the way. With Blackburn Compression lugs, everyone wins: contractors simplify installation and customers enjoy high-quality connections at a lower installed cost.

    04/29/2015

  • [VID] Thomas and Betts Blackburn EZ Ground Compression Connector System

    A compare and contrast video of the Blackburn E-Z-Ground Compression system vs. traditional ExoThermic welding.

    04/21/2015

  • New Thomas & Betts Quick-Connect Liquidtight Fittings

    Traditionally, there are six steps to successfully installing a Liquidtight Fitting onto a section of Liquidtight Flexible Metallic Conduit. The T&B Quick-Connect™ Liquidtight Fitting, however, is more efficient and increases output by reducing installation to just two easy steps, while maintaining a high level of performance. Learn more.

    04/02/2015

  • Thomas & Betts QuickTurn Basket Tray System

    QuickTurn™ requires no onsite cutting or bending, eliminating material waste and reducing installation time, both of which contribute to cost savings. This made-to-order tray system enables end users to not only order product when needed, but also to order exactly what's needed.

    10/29/2014

  • Ocal Blue PVC Coated Conduit System

    Thomas & Betts Ocal® Blue PVC coated conduit and fittings represent a complete corrosion protection package for your entire conduit system. This extensive product line includes the largest number of items in stock along with corrosion resistant supports and patching compounds.

    09/10/2014

  • Thomas and Betts Russellstoll Interconnection Systems

    Interconnection systems need to function in harsh environments, and at higher voltages and currents than what’s needed in traditional applications. Plant managers, specifier engineers, and electrical contractors need resilient plugs, sockets, connectors, and receptacles that hold up in challenging conditions and respond to common problems.

    06/23/2014

  • New 5" Square Box Now Available from Steel City

    Thomas & Betts has introduced a new line of 5-inch square boxes that are ideal for low voltage cabling systems and alarm devices. Learn more.

    05/09/2014

  • [VID] Russellstoll Interconnection System

    Thomas and Betts have realigned their Russellstoll interconnection system to a more simple and manageable portfolio without compromising existing or future application needs.

    05/08/2014

  • [VID] Thomas & Betts: Blackburn Hex-Flex Die System

    This video demonstrates the simple, four-step process to make a UL Listed / CSA Certified connection using the Blackburn® HEX-FLEX® Die System, for a high-quality connection at a low installed cost.

    04/14/2014

  • Blackburn Hex-Flex Compression Connectors

    The Blackburn Hex-Flex Die System consists of standard Color-Keyed® hex die halves and an indenter. The hex portion keeps the traditional color-coding and die embossing for easy identification and inspection.

    04/09/2014